Flexible milled file blade

Article no.: 5460030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Milled tooth file

Identification numbers & Classifications

Article number 5460030
EAN / GTIN 4010886546000
Manufacturer number 5460030
L-Number L60160 1308

Description

Description:

For GEDORE corosserie file No. 269

Feature:

  • 1000 V insulated: no
  • Design: Extra coarse
  • REACH registration available: no
  • Teeth [inch]: 7
  • Total length [mm]: 354 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart