Scotch-Brite™ Deburring Wheel, 203 mm x 25 mm x 76.2 mm 9S FIN, SPR 018321B

Article no.: 7000046086
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000046086
EAN / GTIN 50048011187643
Manufacturer number 7000046086
L-Number L51710 13

Description

Version:

Hard density conformable wheel performs effective burr removal without undercutting the workpiece
Convolute construction keeps the wheel running smooth, producing consistent results
Scotch-Brite™ non-woven material resists loading and continuously supplies fresh abrasives for continuous cutting action
Resulting finish may negate subsequent conditioning steps
Minimises heat build up to reduce risk of discolouration and warping on heat sensitive substrates

Description:

Scotch-Brite™ Deburring Wheel is an aggressive wheel engineered for a variety of deburring tasks and surfaces. Use our silicon carbide wheels that offers a hard 11 density rating in medium and fine grades, for light to medium edge deburring on carbon steels, stainless steel, titanium and soft metals.

Feature:

Hard conformable wheel for efficient burr removal without undercutting the workpiece
Convolute design for smooth running wheel and consistent results
Scotch-Brite™ non-woven material resists loading and consistently delivers fresh abrasives for continuous cutting action
Delivers a finish that may eliminate the need for further conditioning steps
Effective for all types of metals composites and glass, allowing one wheel to perform more tasks

Note:

Use for a variety of deburring tasks
Suitable for light to medium edge deburring on carbon steels, stainless steel, titanium
For use on soft metals including aluminium, copper and brass, composites, plastics and glass

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart