3M™ Microfinishing Film Roll 272L, 100 mm x 50 m, 30 µ, 3 in Plastic Core

Article no.: 7000034110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000034110
EAN / GTIN 05010027633186
Manufacturer number 7000034110
L-Number L51710 1352

Description

Version:

High strength polyester backing
Resists loading
Overall Length: 50 m
Excellent choice for microfinishing applications requiring fine finishes
Available in a versatile range of grades, so operators can select the right grade for their application

Description:

3M™ Microfinishing Film Roll 272L is a micron graded aluminium oxide resin bonded to a 5 mil polyester film backing. Our film features a closed coat abrasive surface that is coated with a dry lubricant to resist loading.

Feature:

Water-resistant
User-friendly handling
More even finish
High tear resistance
Higher surface quality
Clear reference surface
Clear assignment
Very good grain adhesion

Note:

‎Use in the finishing process of industrial cylindrical parts and polishing engine parts such as camshafts and crankshafts

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart