Dolly for sheet material

Article no.: 4156
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4156
EAN / GTIN 4017976041568
Manufacturer number 4156
L-Number L90080 599

Description

Version:

mounted

Description:

Steel-welded construction, powder coated blue RAL 5007. Jaw surface with felt coating. Wheels with pneumatic tyres, hubs with roller bearings. Secure clamping by the weight of the load on the clamping construction. Maximal clamping width: 0-60 mm.

Feature:

Total load capacity (kg): 250
Blade width (mm): 60
Blade depth (mm): 300
Total length (mm): 300
Total width (mm): 298
Total height (mm): 305
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart