Hexagon key / screwdriver set in fold-away handle, Number of screwdrivers: 9

Article no.: 626062 9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Multitool PocketStar®
Number of screwdrivers 9
Drive profile Hexagon screwdriver; Slot-head screwdriver; Screwdriver for Phillips; Screwdriver for TORX® screws
Type of holder fibre-reinforced plastic
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626062 9
EAN / GTIN 4010995252939
Manufacturer number 25293

Description

Version:

Handy fold−away handle made of fibre−reinforced plastic, with extraction button.

Content:

1 each screwdriver for hex socket: 3; 4; 5; 6 mm
1 screwdriver for slot-head: 4.5×0.6 mm
1 screwdriver for Phillips: PH2
1 each screwdriver for Torx®: TX10; TX15; TX20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart