USB mains adapter 100-240V 5-5,2V

Article no.: 52110063
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Power supply unit

Identification numbers & Classifications

Article number 52110063
EAN / GTIN 4018754322978
Manufacturer number 52110063
L-Number L60010 7636

Description

Description:

  • Regulated switch mode power supply AC-DC power supply AC adapter
  • Input voltage 100-240V~, 50-60 Hz
  • Maximum input current 0.3A
  • Maximum output power 10 watts
  • Output voltage 5-5.2 volts
  • Efficiency USA DOE Level VI / Ecodesign Directive 2009/125/EC, (EU) 2019/1782
  • Ingress protection against water when used indoors
  • Size 41.0 x 71.0 x 31.5 mm

Feature:

  • Input voltage: 100-240 V
  • Output voltage: 5-5,2 V
  • Weight: 108 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart