Magnetic lifter Traction 500g D.8mm L.460mm

Article no.: 77260025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Magnetic retrievers

Identification numbers & Classifications

Article number 77260025
EAN / GTIN 4018754048755
Manufacturer number 77260025
L-Number L60010 1904

Description

Description:

  • Flexible magnetic lifter with ergonomically shaped handle
  • Practical helper for use in workshop, industry and household
  • Allows you to pick up lost, ferrous objects such as screws or tools in hard-to-reach places

Feature:

  • Tensile force (g): 500 g
  • Content: 500 g
  • Diameter (mm): 8 mm
  • Length [mm): 460 mm
  • Weight: 70 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart