Magnetic lifter 520 mm, d 16,5 mm

Article no.: 6531360
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Magnetic retrievers

Identification numbers & Classifications

Article number 6531360
EAN / GTIN 4010886653135
Manufacturer number 6531360
L-Number L60160 2320

Description

Description:

  • Bright nickel-plated
  • For picking up and holding small magnetic parts
  • Easy handling due to flexible shaft
  • For picking up components in blind holes

Feature:

  • 1000 V insulated: no
  • Magnet diameter [g]: 16,5
  • Magnet lifting force [g]: 3.000
  • REACH registration available: no
  • Total length [mm]: 520 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart