NIGHT VIEW - headlamp with red light

Article no.: 03.5438
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Headlamp

Identification numbers & Classifications

Article number 03.5438
EAN / GTIN 5708997354384
Manufacturer number 03.5438
L-Number L01030 86

Description

Description:

Headlamp with white and red light

With the NIGHT VIEW headlamp you can choose between white and red work light. The red light is intended for work in the dark and provides light without overexposing the retinas while at the same time keeping the eyes adjusted for the dark.

The red-light functionality is mostly known from the military to read maps on maneuvers at night, but is also needed in civilian professions for work at night, for instance on ships and offshore. On ships it is particularly useful on the bridge at night, because it preserves your night vision so you can work at the control panel.

The NIGHT VIEW can also make a difference on oil rigs where employees work long hours in the dark with specialised equipment. Headlamps with red-light mode are also well suited for security guards that work at night in dark surroundings.

// Please note, only item no. 03.5438 is delivered with a European charger. Other versions (03.5438x) are delivered excl. charger.

Supplied with the newest COB LED technology, the NIGHT VIEW provides extremely powerful illumination which spreads the uniform light to the maximum and lightens up your entire field of view. You avoid turning the head to illuminate your actual workspace from a limited headlamp beam.

NIGHT VIEW is provided with the very newest rechargeable battery technology with extraordinary long duration, and sets new standards for professional work light. When set on sensor mode NIGHT VIEW is turned on/off only by waving a hand in front of the lamp. Thus, the light can easily be switched on/off, even when wearing thick gloves.

// The design of NIGHT VIEW is unique and covered by EU design patent RCD No 2635946. NIGHT VIEW is also protected by CN design patent No. ZL201530127144.9 and CN Utility Model Patent No. ZL201520281200.9.

Feature:

  • Battery capacity: 1600 mAh
  • Battery voltage: 3,8 V
  • Battery: Lithium polymer
  • Beam angle: 120°/60°
  • Cable: 1 m USB - mini DC
  • CCT: 6000 K
  • Charger included: no
  • Charging time: 4 h
  • Charging voltage DC: 5 V
  • CRI: Ra > 80
  • Iluminance, lux@0.5 m: 250 - 500
  • Impact protection: IK 07
  • Light source: RED / WHITE COB LED
  • Luminous flux: 80 lm - 160 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 5 h
  • Power consumption, max.: 3 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 65

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart