LED torch Dimensions 130 x 37 x 37mm

Article no.: 77490006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 77490006
EAN / GTIN 4018754325948
Manufacturer number 77490006
L-Number L60010 7418

Description

Description:

  • High-end power LED
  • Rapid change of the light cone by means of one-handed sliding carriage mechanics
  • Switch with grippy profile for continuous light in 2 stages and momentary light
  • Easy-to-load battery holder for quick replacement of batteries
  • Brightness: 320 lumens
  • Lens range: 260 m.
  • Working duration: 50 hours.
  • Batteries: 4 AAA/LR03 micro batteries, 1.5V (not supplied)

Feature:

  • Height mm (h): 35 mm
  • Length [mm): 130 mm
  • Weight: 250 g
  • Width mm (b): 35 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart