Car circuit tester L.120mm

Article no.: 77380001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 77380001
EAN / GTIN 4018754048953
Manufacturer number 77380001
L-Number L60010 584

Description

Description:

  • For the control of lighting and ignition systems on motor vehicles
  • For 6-12 and 24 V.
  • With test probe
  • Protective cap
  • Cable with alligator jaw clamp

Feature:

  • Length [mm): 120 mm
  • Voltage: 6-12 + 24 V
  • Weight: 73 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart