Description:
LINE LIGHT BONNET C+R - Powerful illumination of the entire engine bay
The new version of the bonnet light provides you with an extremely bright and powerful illumination of the entire engine bay. Compared to a traditional fluorescent bonnet light it provides 75% more luminescence.
The DUAL SYSTEM lighting functionality means the work light is both rechargeable and with 5 m rubber cable offering unlimited application possibilities and complete freedom in your daily tasks. Without cable the bonnet light might also be used as a large inspection lamp.
Supplied with an adjustable telescopic holder (1.2-1.7m) with soft-padded hook ends, this provides a firm and scratch-free grip on the vehicle. The holder is compact and takes up less space when stored away.
Inside the cabin the bonnet light may also be used as a work light either mounted by the telescopic holder or mounted onto the windscreen by the flexible arm with suction cup. Additional accessories is available to position the lamp all places on or beneath the car.
By means of a built-in prism, LINE LIGHT BONNET concentrates the light in a 75 degrees beam angle providing an extremely bright and powerful illumination of the specific working area. Blinding during work is avoided, and the lamp itself can be turned to provide the optimum lighting angle.
The LINE LIGHT BONNET C+R is made in Denmark.
Five benefits by the upgraded Bonnet Light C+R:
Light output (1000 lumen) increased by more than 40%
Dust and waterproof, IP65
Choose between 2 light settings (50% or 100%) for maximized operating time
New magnetic, electronic switch
Extremely low weight, only 1000g incl holder
// The design of LINE LIGHT BONNET C+R is unique and covered by EU design patent RCD No 4070035.
Feature:
- Battery capacity: 5200 mAh
- Battery voltage: 3,7 V
- Battery: Lithium-ion
- Beam angle: 75°
- Cable: 5m 2x1mm2 H05RN-F
- CCT: 6500 K
- Charger included: yes
- Charging time: 4 h
- Charging voltage DC: 4.2 V
- CRI: Ra > 80
- Iluminance, lux@0.5 m: 1000 - 2000
- Impact protection: IK 07
- Light source: 64 SMD LED
- Luminous flux: 700 lm - 1400 lm
- Operating temperature: -10 °C to +40 °C
- Operating time up to: 3 h
- Power consumption, max.: 13 W
- Power source: Rechargeable battery-powered
- Protection class: IP 65