VEGA LITE COMPACT

Article no.: 03.5673
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Floodlight

Identification numbers & Classifications

Article number 03.5673
EAN / GTIN 5708997356739
Manufacturer number 03.5673
L-Number L01030 87

Description

Description:

4000 Lumen cabled LED Floodlight with outlet

VEGA LITE COMPACT is a part of a range of three innovative, sturdy, lightweight LED floodlights for the professional market, which provides high quality illumination to a variety of indoor and outdoor areas.

Compared to the previous version, the light output of the upgraded VEGA LITE COMPACT has been increased from 2600 lumen to 4000 lumen. The powerful LEDs provide a diffused and pleasant, non-blinding, uniform work light, with a large dispersion. The upgraded version is also supplied with one power outlet on the backside that makes it possible to add another lamp or other equipment without the use of extra cabling - quick and easy.

With a great design, performance and durability, the new VEGA LITE COMPACT offers a strong light output and high quality at an attractive price.

The robust housing of the VEGA LITE COMPACT is made of a highly shock-resistant plastic material, perfect for a working environment. Since the LEDs do not produce heat, there is no fire hazard when using the floodlight.

VEGA LITE COMPACT comes with an integrated carrying handle and a stand for direct mounting of the lamp on the SCANGRIP TRIPOD. The cable length has been reduced from 5m to 3m, which is more practical during the working day. VEGA 2600

Feature:

  • Beam angle: 100°
  • Cable: 3m / 3x1,5mm2 H07RN-F
  • CCT: 6000 K
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 5500
  • Impact protection: IK 07
  • Light source: 83 LEDs
  • Luminous flux: 4000 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating Voltage AC: 100-240V AC
  • Power consumption, max.: 32 W
  • Power source: Mains operated
  • Protection class: IP 54

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart