VEGA LITE COLOUR Floodlight

Article no.: 03.5459
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 03.5459
EAN / GTIN 5708997354599
Manufacturer number 03.5459
L-Number L01030 150

Description

Description:

5000 lumen cabled LED work light with 3 colour temperature settings

Especially developed for house painters or other professional craftsmen working on surface preparation, such as filling, wallpapering, and sanding.
The powerful LEDs provide a diffused and pleasant, non-blinding, uniform work light, with a large dispersion, and the 3 different colour temperature settings allow you to select exactly the colour temperature that suits the work situation best and is most comfortable to work with, depending on the colour of the surface.
Switch between warm (2500 Kelvin), medium (4500 Kelvin) and cold light (6500 Kelvin).
This functionality is also useful for other indoor tasks, like setting up tiles, ceilings, floors, etc., in the construction industry.

VEGA LITE COLOUR is typically mounted on a tripod and fits both the 2m lightweight tripod and the heavier 3m tripod, but can of course also be used alone, where the light direction can be adjusted flexibly, with the integrated support stand and carrying handle.

The robust housing of the VEGA LITE COLOUR is made of a highly shock-resistant plastic material, perfect for the working environment and since the LEDs do not produce heat, there is no fire hazard when using the floodlight.
With the two built-in power outlets on the backside, you can conveniently and quickly add more lamps or other equipment without using additional cabling – quick and easy.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart