SUPERFORM - inspection worklight

Article no.: 03.5406
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Inspection lamp

Identification numbers & Classifications

Article number 03.5406
EAN / GTIN 5708997354063
Manufacturer number 03.5406
L-Number L01030 50

Description

Description:

SUPERFORM - Sturdy work light with extremely high light output

Featuring extremely high light output with 750 lumen, SUPERFORM provides superior work light, outperforming traditional fluorescent work lights.

The work light is slim and handy, making it suitable for multiple lighting requirements. With the 2 built-in magnets combined with the two turnable hooks, the light is very easy to position, making both hands free for the required job at hand.

SUPERFORM is dust and waterproof. Combined with IK08 rating, the lamp proofs itself to be designed for the demanding workshop environment, making the SUPERFORM work light both durable and long lasting.

// The design of SUPERFORM is unique and covered by EU design patent RCD No 2954123. SUPERFORM is also protected by CN design patent No ZL201530374613.7 and CN Utility Model Patent No ZL201520748030.0

Feature:

  • Cable: 5 m H05RN-F 2x1 mm
  • CCT: 6000 K
  • CRI: Ra > 80
  • Iluminance, lux@0.5 m: 1000
  • Impact protection: IK 08
  • Light source: 8 W COB LED
  • Luminous flux: 750 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating Voltage AC: 100-240V AC 50/60Hz
  • Power consumption, max.: 8 W
  • Power source: Mains operated
  • Protection class: IP 54

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart