Car light tester

Article no.: 6698570
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 6698570
EAN / GTIN 4010886669853
Manufacturer number 6698570
L-Number L60160 2997

Description

Description:

  • Compact brass model
  • With cable and alligator crimp

Feature:

  • 1000 V insulated: no
  • Batteries included: no
  • Design: With cable and crocodile clip
  • Material: Brass
  • Measuring range [Volt]: 6-24
  • REACH registration available: no
  • Single test with 10,000 V AC: no
  • Total length [mm]: 125 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart