Version:
Product Colour: White
Quick and easy to use – simply snap shut without stripping or twisting the wire
UL and CSA approved
Use in dry environments
Dry environment applications
Description:
3M™ Scotchlok™ Electrical IDC 314U has a unique ‘U’ contact that provides a quick and dependable electrical connection. This connector is used for 0.5 mm² to 1.5 mm² wires.
Feature:
White body nylon-insulated connector is suitable to connect 2 or 3 wires
Accommodates a wire range of 0.5 - 1.5 mm2 solid or stranded
Quick and easy to use – snap it shut without stripping or twisting the cable
Dry environment applications only
Made to protect connections in temperatures up to 221 degrees F (105 degrees C)
Recognized as UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Note:
Use for dry environment applications