Precision Vice 150mm Clamping Width

Article no.: 930-632
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Checking vice

Identification numbers & Classifications

Article number 930-632
Manufacturer number 930-632
L-Number L40950 554

Description

Description:

This precision vice has a pull-down clamping action and offers you the following benefits: It gives you high accuracy for precision grinding, milling, measuring and eroding. It is made of tool steel, hardened and precision ground.

Feature:

Perpendicularity: 0.005 mm / 100 mm
Remarks: V-groove in the moving jaw: horizontal

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart