SGTBR 19-2 Blocks for Parting and Grooving Blades for Conventional Lathes

Article no.: 2300749
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 2300749
EAN / GTIN 7291075070668
Manufacturer number 2300749
L-Number L23920 609

Description

Description:

Quick-Change Tooling, Protruding Length (LPR) 100 mm

Feature:

  • Coolant Supply Property (CSP) External
  • Cutting Direction (HAND) Right Hand
  • Protruding Length (LPR) 100 mm
  • Shank Height (H) 19 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart