SGTBL 25-6 Blocks for Parting and Grooving Blades for Conventional Lathes

Article no.: 2300725
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 2300725
EAN / GTIN 7291075070651
Manufacturer number 2300725
L-Number L23920 604

Description

Description:

Quick-Change Tooling, Protruding Length (LPR) 121.5 mm

Feature:

  • Coolant Supply Property (CSP) External
  • Cutting Direction (HAND) Left Hand
  • Protruding Length (LPR) 121.5 mm
  • Shank Height (H) 26 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart