This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pull stud wrench for heavy-duty chuck S10

Article no.: 309747 S10

Product details

Technical Data

Type S10
overall length 150 mm
⌀ D 30 mm
Type of product Heavy-duty chuck accessories

Identification numbers & Classifications

Article number 309747 S10

Description

Suitable for:

Heavy-duty chucks, slim, No. 300788, 302879 and 305539.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart