Shrink-fit chuck 3°, slim 3 mm

Article no.: 308312 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: E
  • Balance quality G at rotational speed: G 2.5 at 40,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Product details

Technical Data

Clamping ⌀ D1 3 mm
Adapter HSK-E 50 A = 80
Arbor standard ISO 12164-1; DIN 69893
Shape E
Balance quality G at rotational speed G 2.5 at 40,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 80 mm
External ⌀ D 15 mm
⌀ D2 9 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308312 3
EAN / GTIN 4045197480422

Description

Version:

  • All shanks hard turned (for smooth running!).
  • HSK mating faces machined.
  • Slim design (3° contour).

Balancing quality 2.5 / 40,000 rpm.

Application:

  • Especially in operations in tool and mould making.
  • For clamping tools with shank tolerance h6.

Optional extras:

Coolant tube No. 309880. Socket No. 309890. Shrink-fit chuck extensions No. 302410 sizes 12/3 and 12/4. Shrink-fitting units No. 354210354450.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart