{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 3 mm | |
Adapter | HSK-E 50 A = 80 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | E | |
Balance quality G at rotational speed | G 2.5 at 40,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 15 mm | |
⌀ D2 | 9 mm | |
Type of product | Shrink-fit chuck |
Article number | 308312 3 | |
EAN / GTIN | 4045197480422 |