ER25 SPR 11-12 AA DIN 6499 'AA' Ultra Precise ER Spring Collets with Super Finish Surface and Special Anti-Corrosion Protection

Article no.: 4590847
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4590847
EAN / GTIN 7291075135497
Manufacturer number 4590847
L-Number L24120 2044

Description

Description:

ER Collets, Connection Diameter Maximum Workpiece Side (DCONXWS) 12 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 11 mm, Shank Size (SS) ER25

Feature:

  • Connection Diameter Maximum Workpiece Side (DCONXWS) 12 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 11 mm
  • Shank Size (SS) ER25

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart