TCC #2 DIN 12X9 Quick Change Tap Collets with a Safety Clutch

Article no.: 4555630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4555630
EAN / GTIN 7291075169546
Manufacturer number 4555630
L-Number L23900 108

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 31 mm, Connection Diameter Workpiece Side (DCONWS) 12 mm, Protruding Length (LPR) 34 mm

Feature:

  • Body Diameter (BD) 50 mm
  • Connection Diameter Machine Side (DCONMS) 31 mm
  • Connection Diameter Workpiece Side (DCONWS) 12 mm
  • Protruding Length (LPR) 34 mm
  • Shank Length (LS) 35 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart