This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Height cylinder 160 mm

Article no.: 370081 160

Product details

Technical Data

Thread M M16
External ⌀ D 60 mm
maximum torque 78.4 Nm
Length L 160 mm
Type of product Jig clamping system

Identification numbers & Classifications

Article number 370081 160
Manufacturer number K0018.16160

Description

Application:

For extension of the swarf hook No. 370072.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart