3M™ Flexomount™ Plate Mounting Tape 447DL, Grey, 457 mm x 33 m, 0.25 mm

Article no.: 7000028877
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000028877
EAN / GTIN 00021200629129
Manufacturer number 7000028877

Description

Version:

Product Colour: Grey
Use to clear excess amounts of adhesives
Overall Length: 32.91 m
Overall Width: 457.2 mm
Different adhesive forces to the cliché or cylinder/sleeve

Description:

3M™ Flexomount™ Plate Mounting Tape 412DL is grey tape with 0.25 mm thickness. Our tape has soft rubber adhesive and vinyl carrier on both sides.

Feature:

Offers excellent adhesion to both rubber and photopolymer plates
Adheres rubber and photopolymer printing plates to flexographic printing cylinders or sleeve systems
Provides uniform coverage of solids when halftone dot reproduction is not critical
High adhesion helps reduce plate edge lifting
Clean removal from plate and print cylinders
Excellent plasticizer resistance
Good aging resistance
Excellent repositionability
High solvent resistance
Reliable support

Note:

Use for uniform coverage of solids when halftone dot reproduction is not critical

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart