Scotch® ATG Adhesive Transfer Tape 924, Transparent, 12 mm x 33 m

Article no.: 7000042428
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042428
EAN / GTIN 05010027113404
Manufacturer number 7000042428
L-Number L01310 1144

Description

Version:

Apply on a variety of substrate or material combinations
Get high adhesion, good solvent resistance, and excellent ultraviolet (UV) resistance
Overall Length: 33 m
Overall Width: 12 mm
Conforms easily to curves and contours// Leaves no mess, no residue and no odor

Description:

Apply Scotch® ATG Adhesive Transfer Tape 924 for various substrate or material combinations. Our transfer film tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner, for use with Scotch® ATG Adhesive Applicators.

Feature:

A great go-to general purpose adhesive transfer film tape. Offers high adhesion, good solvent resistance, and excellent UV resistance.
High immediate liability// High immediate liability
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
Conforms easily to curves and contours
Leaves no mess, no residue and no odor
Ideal for use on uncoated and coated paper, card stock, flexible plastics, fabrics and more

Note:

Bond mat board in picture frames and dust covers
Commercial print assembly
Point of purchase, promotional displays and inserts
Bond invitations, table tents, cards

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart