3M™ Magnet Tape MGO 1317, 12mm x 30,5m

Article no.: 7000057531
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000057531
EAN / GTIN 54046719307499
Manufacturer number 7000057531
L-Number L01310 126

Description

Version:

Product Colour: Brown
Permanent Magnet
Overall Length: 30.5 m
Overall Width: 12 mm

Description:

3M™ Magnet Tape MGO is a 1.55 mm thick flexible magnet tape with a pressure sensitive rubber adhesive.

Feature:

Flexible Magnet
Permanent magnet
Delivered on Rolls
Adhesive layer
Available in two different thicknesses

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart