Oil filter chain wrench 50 – 150 Square, hollow 12.5 mm (1/2 inch)

Article no.: 2171-8LG
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2171-8LG
EAN / GTIN 4000896203703
Manufacturer number 2171-8LG
L-Number L60140 3796

Description

Description:

Application:
Operation of oil filters and air dryer cartridges
  • The opening in the oil filter chain allows them to be used even in places which are difficult to reach due to the construction
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Diameter (min-max): 50 – 150 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart