Threadlocker 2GP22, Contents: 50ml

Article no.: 088060 50
(55.68 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chemical basis Methacrylate
Dynamic viscosity 800 mPas - 1,500 mPas
Density 1.08 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 180 °C
Touch dry after 5 min - 10 min
Functional strength to 3 h - 6 h
Characteristics sealing; fluorescent under UV light
Sustainability GARANT GreenPlus
Suitable for material Metal
Suitable for application area Thread sealing; Thread locking; general purpose use
for thread types Fine thread
for thread size M to M36
Strength class low strength
minimum break-away torque 5.5 Nm - 11.5 Nm
Colour violet
Capacity 50 ml
Storage temperature 5 °C - 23 °C
Working life after date of manufacture 24 mo
Series GreenPlus
Type of product Thread locking

Identification numbers & Classifications

Article number 088060 50
EAN / GTIN 4062406422790
Manufacturer number 088060 50

Description

Version:

The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic thread-lockers are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.
Type 2GP22 low-strength. Medium viscosity. Ideal for easy-to-remove screw fastenings. For securing screws with fine threads.

Application:

Low strength − Can be undone with normal tools. Medium strength − Can still be undone with normal tools. High strength − Can be undone only with special tools or by heating (>150°C).

Note:

Clean the material to be worked on in advance with cleaner without hazard labels No. 088004.

Downloads & documents

Compare with similar products

This article


Recommendations


Threadlocker 2GP22, Contents: 50ml

Threadlocker 2GP22, Contents: 50ml

on request
In stock
22 pieces in stock
£27.84
(55.68 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
£116.50
(466.00 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Suitable for material Metal Metal
Suitable for application area Thread sealing; Thread locking; general purpose use Thread sealing; Thread locking; general purpose use
Characteristics sealing; fluorescent under UV light sealing; fluorescent under UV light
Capacity 50 ml 250 ml
Functional strength to 3 h - 6 h 3 h - 6 h
Operating temperature range -55 °C - 180 °C -55 °C - 180 °C
Flashpoint 100 °C 100 °C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart