Tartan™ Box Sealing Tape 305, Clear, 38 mm x 66 m

Article no.: 7000095681
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095681
EAN / GTIN 08021684581953
Manufacturer number 7000095681
L-Number L01310 789

Description

Version:

Product Colour: Transparent
Acrylic adhesive with polypropylene backing delivers dependable, quality performance
Resists UV rays without yellowing for archival applications
High edge tear and split resistance
Excellent adhesion to recycled liner paper and fibreboard

Description:

Tartan™ Box Sealing Tape 305 is a low noise light duty packaging tape suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.

Feature:

General purpose packaging tape suitable for light weight and price sensitive applications
General purpose packaging tape suitable for price sensitive applications
Resistant to abrasion, moisture, chemicals and abrasion for long-lasting performance

Note:

Suitable for outdoor applications
Packaging tape for light cardboard boxes and film packaging

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart