Scotch® Performance Low Noise Box Sealing Tape 3707

Article no.: 7000095292
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095292
EAN / GTIN 08000280417156
Manufacturer number 7000095292
L-Number L01310 1275

Description

Version:

Product Colour: Brown
Get split resistance
Overall Length: 66 m
Overall Width: 75 mm

Description:

3707 is a performance box sealing tape with a polypropylene film backing and solvent (natural rubber-resin) adhesive. The ScotchproTM polypropylene backing resists splitting when subjected to rough handling and absorbs impact shock.

Feature:

Reduce noise during application
Absorbs impact shock
Performs well at temperatures normally encountered by packaging during storage and shipping operations, including high refrigeration.
Manual tear off

Note:

Suitable for sealing medium to heavy cardboard boxes

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart