Scotch® High Performance Box Sealing Tape 3705

Article no.: 7000095275
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 216 pieces
  • Order steps: 216 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095275
EAN / GTIN 08000280441458
Manufacturer number 7000095275

Description

Version:

Product Colour: Transparent
Use in a wide range of demanding packaging applications
Overall Length: 660 m
Overall Width: 50 mm

Description:

3705 is a high performance packaging tape with an extremely strong bi-axially oriented polypropylene strong film backing and a very high shear/tack solvent based natural rubber-resin adhesive.

Feature:

Protect your valuable and fragile goods
Reduce the risk of product damage or box sealing failures
Recommended for closing heavy cartons.

Note:

Packaging tape for medium-weight cardboard boxes

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart