Scotch® Box Sealing Tape 371

Article no.: 7100135325
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100135325
EAN / GTIN 08000280419211
Manufacturer number 7100135325
L-Number L01310 207

Description

Version:

Product Colour: Tan
Tape resists nicks, abrasions, moisture and scuffing for long lasting hold
Overall Length: 990 m
Overall Width: 50 mm
Available in custom printing for security and/or branding

Description:

Scotch® Box Sealing Tape 371 securely closes a wide variety of box and carton materials, including corrugated fiberboard. The moisture-resistant polypropylene backing resists abrasion, chemicals, and scuffing to hold strong throughout the shipping process. It easily conforms around edges and on rough surfaces to provide a lasting hold.

Feature:

Rubber resin adhesive sticks quickly to a variety of materials, including fiberboard// Economical and reliable box sealing tape for lightweight packaging applications
Good initial tack to a variety of materials, including fibreboard// Tape resists nicks, abrasions, moisture and scuffing for long lasting hold
Backing conforms around edges and rough areas for a tight seal// Backing conforms around edges and rough areas for a tight seal
Resists edge tears and splits to help keep contents secure// Tape resists nicks, abrasions, moisture and scuffing
Available in custom printing for security and/or branding// Good edge tear and split resistance
Excellent adhesion to recycled paper and liner and to cardboard

Note:

Lightweight box sealing
Best performance application range for slotted boxes weighing up to 70 lbs / 30 kg

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart