Version:
Product Colour: Pink
0.51 mm thickness
Overall Length: 22.86 m
Overall Width: 457 mm
New adhesive technology reduces plate damages
Description:
Mount your photopolimer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape L1920. Our 0.51 mm pink, double coated foam tape has the air release feature. It is tolerant to ink contaminates allowing for easy and clean plate removal, and is used for high speed when process/halftone images dominate.
Feature:
Pink, flexo plate mounting tape has the air release feature adhesive, which is tolerant to ink contaminates allowing for easy and clean plate removal
Thickness 0.51 mm// Thickness 0.51 mm
Light medium
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated
The new adhesive technology avoids damage to the cliché// The new adhesive technology avoids damage to the cliché
Pink corresponds to medium-light foam density// Pink corresponds to medium-light foam density
The protective film creates diamond-shaped micro-channels in the glue// The protective film creates diamond-shaped micro-channels in the glue
Easy disassembly of the cliché from the cliché tape without adhesive residue// Easy disassembly of the cliché from the cliché tape without adhesive residue
Note:
For mounting photopolimeric plates to print cylinders or sleeves