3M™ Cushion-Mount™ Plus Plate Mounting Tape E1720H, Teal, 1372 mm x 23 m, 0.5 mm

Article no.: 7000042369
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042369
EAN / GTIN 50048011587054
Manufacturer number 7000042369

Description

Version:

Product Colour: Teal
0.51 mm thickness
Overall Length: 23 m
Overall Width: 1372 mm
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated

Description:

Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1720H. Our 0.51 mm teal, double coated foam tape has the air release feature with high plate side adhesion. It is used when you have slightly more solids in a combination of solid and halftone printing.

Feature:

Teal, flexo plate mounting tape has air release feature with high plate side adhesion
Structure against blistering// Structure against blistering
Medium firm
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
Residue-free disassembly
Reliable support

Note:

For mounting photopolimeric plates to print cylinders or sleeves
Specially designed for the highest demands
Successful worldwide use

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart