Version:
Product Colour: Yellow
Mount flexographic print plates to cylinders or sleeves
Overall Length: 22.86 m
Overall Width: 1371.6 mm
Cushioned flexographic plate mounting sticky back tape
Description:
Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1315H. Our 0.38 mm yellow, double coated foam tape has the air release feature with high plate side adhesion. It is used for high speed printing of combination work when halftone areas exceed solids.
Feature:
Yellow, flexo plate mounting tape has air release feature with high plate side adhesion
0.38 mm thickness
Medium soft
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated
Residue-free disassembly
Reliable support
Note:
For mounting photopolimeric plates to print cylinders or sleeves
Specially designed for the highest demands
Successful worldwide use