Scotch® High Performance Filament Tape 8981, Clear, 19 mm x 50 m, 0.17 mm

Article no.: 7000035392
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000035392
EAN / GTIN 08021684336195
Manufacturer number 7000035392

Description

Version:

Product Colour: Transparent
Get an extra layer of security against box or package pilferage
Overall Length: 50 m
Overall Width: 19 mm
Adhesive offers excellent balance of initial adhesion and long-term holding power

Description:

A high performance tape reinforced along its length with continuous glass yarn filaments which gives the tape very high tensile strength and excellent nick resistance.

Feature:

Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
Synthetic rubber adhesive bonds easily to most fibreboard, plastics and metal surfaces
Glass yarn filaments add strength for box closing, bundling and more
Resists abrasion and moisture.

Note:

Bundling of heavy weight products
Metal coil tabbing and bundling
L-clip and U-clip closures
Pallet unitising, bundling for shipping and handling

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart