Scotch® Film Strapping Tape 8898, Blue, 24 mm x 55 m, 0.12 mm

Article no.: 7000048850
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048850
EAN / GTIN 50021200423012
Manufacturer number 7000048850
L-Number L01310 1589

Description

Version:

Product Colour: Blue
Avoid staining substrates with synthetic rubber adhesive
Overall Length: 55 m
Overall Width: 24 mm
Offers excellent adhesion to metal, glass and smooth plastic substrates

Description:

Our Scotch® Strapping Tape 8898 is a high performance tape specifically formulated for use in many industries, including appliance, metalworking and general industrial. The tensilized polypropylene film backing features a pressure-sensitive synthetic rubber adhesive that provides high initial adhesion holding power and clean removal from some surfaces, such as metal.

Feature:

Removes cleanly and resists stains on some surfaces, such as metal
Proprietary 3M pressure-sensitive synthetic rubber adhesive is specifically formulated to adhere evenly and bond firmly to long lasting hold
High strength film backing resists breaking, abrasion, moisture and scuffs and includes proper stiffness for manual or semi-automatic dispensing
Designed to hold shelving, racks, doors, panels, cords and other parts in place

Note:

Specially developed as a fixing tape in the white goods sector, as well as for the electronics industry
For bundling, fixing and reinforcing

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart