Version:
Product Colour: Yellow
Designed for insulating applications requiring a thin, durable tape with high dielectric strength
Overall Length: 66 m
Overall Width: 12 mm
0.5-mil film thickness
Description:
3M™ Polyester Film Electrical Tape 74 is a 0.02 mm thick, general purpose, electrical tape with polyester film backing. It withstands a temperature range of 32 to 266 °F (0 to 130 °C).
Feature:
Thermosetting, rubber adhesive with polyester film backing offers excellent resistance to chemicals, solvents, moisture, abrasion and cut-through
Offers good electrical strength for coil applications where space is at a premium
General-purpose tape
RoHS 2011/65/EU Compliant
Breakdown voltage: 3,500 V.
Carrier material: Polyester film
Rubber adhesive, thermosetting