3M™ Anti-Static Electronic Tape 40PR, Printed, 24 inch X 72 yard log, 3 inch plastic core

Article no.: 7000006114
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000006114
EAN / GTIN 50051138477795
Manufacturer number 7000006114

Description

Version:

Product Colour: Transparent
General-use utility tape
Overall Length: 66 m
Overall Width: 609.6 mm
Printed

Description:

3M™ Tape 40PR is a 2.2 mil thick, anti static utility tape. This static symbol printed tape is suitable for use in static sensitive areas. It withstands temperatures up to 266 °F (130 °C).

Feature:

Offers firm adherence with an anti-static, conductive polymer, acrylic adhesive
Pre-printed with a static symbol
Ideal for use in static-sensitive areas
Withstands temperatures up to 266 °F (130 °C)
Prevents ESD damage of various sensitive electronic equipment
RoHS 2011/65/EU Compliant
Resistant to temperatures up to 130°C.

Note:

Sealing of electrostatic protective packaging
Component fixation, e.g. in containers or during production
Universal use in electrostatically protected workplaces and areas
Use in electronics manufacturing and assembly
ESD marking by printing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart