3M™ Double Coated Foam Tape 4437 White 6 mm x 33 m

Article no.: 7000110800
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000110800
EAN / GTIN 04046719078523
Manufacturer number 7000110800

Description

Version:

Product Colour: White
High temperature color line ribbon
Overall Length: 33 m
Overall Width: 6 mm
Can be used in repetitive drying cycles up to 160°C over an hour

Description:

3M™ Double Coated Foam Tape 4437 is a white, double-coated polyethylene foam tape, that is suitable for multi-color painting or other applications that have a difficult color gradient.

Feature:

Striping tape for decorative varnishing on the most common surfaces.
Solvents and water resistance
Bleeding of the adhesive tape is prevented
Good for applications with water-based and solvent-based paint systems
Very good durability
Very high tear and elongation capacity
Very good adaptability

Note:

Multi-colour coatings with difficult colour edges, e.g. for applications on bumpers, door sills and much more.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart