Scotch® Flocked Polyurethane Tape 8581, Silver, 50 mm x 20 m

Article no.: 7000073303
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000073303
EAN / GTIN 04001895635700
Manufacturer number 7000073303

Description

Version:

Excellent noise attenuation
Excellent anti - scratching and shock absorption
Comes with a long-aging solvent resistant adhesive
Excellent as anti-scratch coating for the protection of parts in plastic injection molding machines
Abrasion resistance of flocking material and polyurethane carrier ensures long service life under difficult conditions

Description:

Scotch ™ 8581 is a flocked Polyurethane tape with black polyamide fibers.

Feature:

Excellent anchorage of the polyamide flakes
Well suited for the production of stamped parts due to protective cover
Unique combination of polyurethane adhesive tape flocked with black polyamide

Note:

Anti-scratch coating to protect parts in plastic injection moulding machines
On stop bars on sliding doors and windows
Noise damping between moving and non-moving parts to be joined
Versatile use as anti-scratch coating, anti-slip coating, for noise and impact damping as well as sealing and padding material

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart