3M™ Vinyl Foam Tape 4718, Black, 12 mm x 33 m, 3.2 mm

Article no.: 7000028881
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000028881
EAN / GTIN 50051131064749
Manufacturer number 7000028881
L-Number L01310 1414

Description

Version:

Product Colour: Black
Durable acrylic adhesive on one side of foam offers good aging and UV resistance
Overall Length: 32.91 m
Overall Width: 12.7 mm
Vibration damping

Description:

3M™ Vinyl Foam Tape 4718 includes a closed cell, medium-density foam backing with a pressure-sensitive acrylic adhesive on one side. It allows for quick-stick to a variety of substrates including many metals, glass and plastics. The silicone treated white paper liner allows for die cutting without having to laminate another liner to the foam.

Feature:

Black, 3.2 mm thick closed-cell, medium-density foam carrier helps seal out dust, light and moisture
Paper liner allows for die cutting without having to laminate another liner to foam
Designed for demanding gasketing, cushioning, damping and insulating applications
Watertight
Increase product life
Optimize product design
Fast and easy applications
Excellent acoustic properties
Ideal for sealing against dust and moisture, e.g. in computers and other electronic devices
For steaming and soft storage of sensitive equipment parts

Note:

Can be used on high-energy materials such as metals, painted surfaces, varnished wood, glass, ceramics and many plastics
For interior and exterior use

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart