3M™ High Temperature Aluminium Foil/Glass Cloth Tape 363, Silver, 19.05 mm x 33 m

Article no.: 7000048751
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048751
EAN / GTIN 50021200428505
Manufacturer number 7000048751
L-Number L01310 296

Description

Version:

Product Colour: Silver
Light, flexible construction – easily applied to a variety of irregular shapes
Overall Length: 33 m
Overall Width: 19.05 mm
Best results obtained when applied to a clean dry surface above 0 °C, but can be applied at lower temperatures

Description:

3M™ High Temperature Aluminum Foil/Glass Cloth Tape 363 is very strong and flexible and designed for heat shielding in aerospace, automotive and industrial applications. Our tape combines foil backing with glass cloth tape and pressure sensitive silicone adhesive.

Feature:

Can easily be die-cut into special sizes or shapes
Performs continuously from -54 °C to 316 °C
Meets the requirements of F.A.R. 25.853(a)

Note:

Use for heat shielding in aerospace, automotive and industrial applications
Applications in the high temperature range, even on uneven surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart