3M™ Vibration Damping Tape 436, Silver, 152 mm x 33 m, 0.45 mm

Article no.: 7000049126
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049126
EAN / GTIN 50051138956528
Manufacturer number 7000049126

Description

Version:

Product Colour: Silver
Use to reduce noise in vehicles and appliances
Overall Length: 32.9 m
Overall Width: 15.2 cm

Description:

3M™ Vibration Damping Tape 436 is a silver, dead soft aluminum foil constraining layer coated with a pressure sensitive viscoelastic polymer on a blue polyethylene easy release liner. This tape absorbs and dissipates vibration and reduces noise. It is useful for a variety of applications in the aerospace, automotive, construction, appliance and MRO fields.

Feature:

Vibration damping properties make this tape an ideal choice for a variety of applications in industries such as aerospace, transportation, appliance, general industrial and more
Cold temperature resistance allows tape to perform at extremely low temperatures -76°F/-60°C
Resists weather and UV degradation, ensuring performance in many difficult applications
Linered construction offers die cutting capabilities

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart