3M™ UHMW PE Film Tape 5425, Clear, 305 mm x 33 m, 0.08 mm

Article no.: 7000048700
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048700
EAN / GTIN 00021200268878
Manufacturer number 7000048700
L-Number L01310 1258

Description

Version:

Product Colour: Transparent
Achieve low coefficient of friction for ‘slip plane’ effect between surfaces
Overall Length: 32.91 m
Overall Width: 304.8 mm
Noise-cancelling

Description:

3M™ UHMW PE Film Tape 5425 protects surfaces from abrasion. Our tape has a thickness 0.08 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear with an excellent solvent resistance.

Feature:

Get resistance from abrasion, oil and various other solvents
Reduce squeaks, rattles and other noises that occur with movement
Ideal for fabricating or die-cutting into various lengths and shapes
Used in applications where lubrication is not possible because of contamination
Self-lubricating effect
Extremely high abrasion resistance
The protective cover is well suited for the production of stamped parts
Extremely high gliding ability
Improved solvent resistance compared to 3M 5421 / 5423

Note:

Use to create a ‘slip plane’ effect to allow contact without wear
Everywhere where it squeaks, creaks and rattles
For sliding finishing of surfaces, e.g. in transport or at filling and packaging stations

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart