3M™ UHMW PE Film Tape 5423, Clear, 102 mm x 16.5 m, 0.3 mm

Article no.: 7000029136
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000029136
EAN / GTIN 50021200144573
Manufacturer number 7000029136

Description

Version:

Product Colour: Transparent
Low coefficient of friction for ‘slip plane’ effect between surfaces
Overall Length: 16.45 m
Overall Width: 101.6 mm
Used in applications where lubrication is not possible because of contamination

Description:

3M™ UHMW PE Film Tape 5423 protects surfaces from abrasion. Our tape has a thickness 0.025 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear.

Feature:

Translucent, abrasion resistant backing helps protect surfaces from wear
Low coefficient of friction// Low coefficient of friction
Rubber adhesive provides good initial tack for immediate bonding to material surface
Can help reduce squeaks, rattles and other noises that occur with movement
Noise cancelling// noise cancelling
Liner makes it ideal for fabricating or die-cutting into various lengths and shapes
Extremely high abrasion resistance// Extremely high abrasion resistance
Good for the production of stamped parts by protective cover// Good for the production of stamped parts by protective cover
Extremely high gliding ability// Extremely high gliding ability

Note:

Reducing squeaks and rattles in automotive and transportation assemblies
Lining of conveyors, chutes, blades, slides and guide rails
Flat conveyor guide rails and chutes
Separating dissimilar parts to reduce noise and friction
Protecting aluminium sheets on stretch forming presses

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart