3M™ UHMW PE Film Tape 5421, Clear, 51 mm x 16.5 m, 0.17 mm

Article no.: 7000050076
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000050076
EAN / GTIN 50021200080093
Manufacturer number 7000050076
L-Number L01310 715

Description

Version:

Product Colour: Transparent
Achieve low coefficient of friction for ‘slip plane’ effect between surfaces
Overall Length: 16.5 m
Overall Width: 51 mm
Overall Height: 0.2 mm

Description:

3M™ UHMW PE Film Tape 5421 protects surfaces from abrasion. Our tape has a thickness 0.01 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear. This is a thinner version of 3M™ UHMW-PE Film Tape 5423.

Feature:

Translucent, abrasion resistant backing helps protect surfaces from wear
Low coefficient of friction for ‘slip plane’ effect between surfaces
Rubber adhesive provides good initial tack for immediate bonding to material surface
Can help reduce squeaks, rattles and other noises that occur with movement
Used in applications where lubrication is not possible because of contamination
Liner makes it ideal for fabricating or die-cutting into various lengths and shapes
Extremely high abrasion resistance// Extremely high abrasion resistance
Good for the production of stamped parts by protective cover// Good for the production of stamped parts by protective cover
Extremely high gliding ability// Extremely high gliding ability

Note:

Reducing squeaks and rattles in automotive and transportation assemblies
Lining of conveyors, chutes, blades, slides and guide rails
Flat conveyor guide rails and chutes
Separating dissimilar parts to reduce noise and friction
Protecting aluminium sheets on stretch forming presses

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart